Beli flexible metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  2. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  3. GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp51.900

    GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 90°
    • Mill Test Certificate: Available
    • Radius: Long Radius
  4. Huben Stainless Pipe 3m (Pipa Stainless)
    Mulai

    Rp65.900

  5. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  6. Onda Flexible Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  7. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  8. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
  9. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  10. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  11. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  12. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  13. Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Mulai

    Rp1.599.900

    Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Deskripsi:
    Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan anda
    atribut:
    • Material: Sus 304
    • Grade: SS304L
    • ASTM: 312
    • ASME: B36.19
    • Lenght (m): 6
  14. Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Mulai

    Rp3.699.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
  15. Zenshin Flexible Stainless Hose(Union Type)
    Mulai

    Rp439.900

    Zenshin Flexible Stainless Hose(Union Type)
    atribut:
    • Applicable Fluid: Cold/hot water, oils, gas (limited to non-corrosive fluids)
    • Maximum Working Pressure: 1MPa (at room temperature)
    • Working Temperature: -40 to 100℃
  16. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  17. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Mulai

    Rp1.299.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
  18. TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)
    Mulai

    Rp869.900

    TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)
    atribut:
    • Material: Flexible Section, Union Section = Stainless Steel (SUS304)
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -196 to 300
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
Daftar Harga flexible metal Terbaru October 2026
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)Rp51.900
Huben Stainless Pipe 3m (Pipa Stainless)Rp65.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900
Zenshin Flexible Stainless Hose(Flange Type)Rp879.900
Onda Flexible Hose (Selang Fleksibel)Rp49.900
aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)Rp44.900
ONDA Exclusive Hose F 1/2inch Flexible (Selang)Rp70.900
Non Brand Pipa Bulat Stainless SteelRp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)